SMC

SMC Floating joint, heavy load JAH80-30-150

  • ERIKS:24125670
Image 1
▪ Mounting: Basic Style
▪ Bore Size: 80mm
▪ Nominal Thread: 30-150 (M30X1.5)
Save to list

€231.45/ pieceexcl. VAT

€280.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
JA
Execution
Floating joint
Suitable for diameter
80 mm
Thread Size
M30x1.5