

€43.27/ pieceexcl. VAT
€52.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AC |
Size | 10 |
Function | Filter-Regulator-Lubricator |
Port thread type | Metric |
Port Size | M5 mm |
Filtration level | 5 µm |
With pressure gauge | No |
Drain type | Manual |
Bowl Material | Polycarbonate |
Flow direction | left ? right |
Self-venting | Yes |
Lockable | No |
Adjustment range | 0.05 - 0.85 Mpa |