

€70.44/ pieceexcl. VAT
€85.23incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AW |
Function | Filter-Regulator |
Filtration level | 5 µm |
With pressure gauge | No |
Drain type | Automatic |
Self-venting | Yes |
Lockable | No |
Adjustment range | 0,5 - 8 bar |