SMC

SMC Filter/Regulator Combination G1/4" without pressure gauge auto-drain AW30-F02D

  • ERIKS:24115737
Image 1
▪ Size: 30 (3/8)
▪ Reverse Flow Function: Standard
▪ Thread: F (G)
▪ Port Size: 02 (1/4)
▪ Accessories: D (Float type auto drain N.O.)
▪ Option: None
▪ Pressure Unit: None
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AW
Function
Filter-Regulator
Filtration level
5 µm
With pressure gauge
No
Drain type
Automatic
Self-venting
Yes
Lockable
No
Adjustment range
0,5 - 8 bar