SMC

SMC filter regulator AW40-F04H-B

  • ERIKS:13702080
Image 1
▪ Made to Order 1: None
▪ Body Size: 40
▪ Backflow Function: None
▪ Thread: F (G)
▪ Port: 04 (1/2)
▪ Option: H (w/Set Nut, for Panel Mount)
▪ Semi-Standard 1: Standard
▪ Semi-Standard 2: Standard
▪ Made to Order 2: None
Save to list

Replacement product

Filter regulator AW40-F04H-D

Filter regulator AW40-F04H-D

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AW-B
Size
40
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
5 µm
With pressure gauge
No
Drain type
Manual
Bowl Material
Polycarbonate
Flow direction
left ? right
Self-venting
Yes
Operating temperature
from -5 to 60 °C
Adjustment range
0.05 - 0.85 Mpa