

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AC-B |
Size | 40 |
Function | Filter-Regulator-Lubricator |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Filtration level | 5 µm |
With pressure gauge | Yes |
Drain type | Automatic |
Bowl Material | Polycarbonate |
Flow direction | left ? right |
Self-venting | Yes |
Operating temperature | from -5 to 60 °C |
Adjustment range | 0.05 - 0.85 Mpa |