SMC

SMC filter/pressure regulator AW30-F03CE-B

  • ERIKS:12231468
Image 1
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AW-B
Size
30
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
3/8 in
Filtration level
5 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
Polycarbonate
Flow direction
left ? right
Self-venting
Yes
Operating temperature
from -5 to 60 °C
Adjustment range
0.05 - 0.85 Mpa