

€295.74/ pieceexcl. VAT
€357.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TH |
Hose material | FEP |
Internal diameter | 6 mm |
Outer diameter | 8 mm |
Maximum operating pressure at 20 °C | 2.3 bar |
Temperature range | from -20 to 200 °C |
Roller length | 20 m |
Colour | Red |