

€3.50/ pieceexcl. VAT
€4.24incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KB |
Type | Female Connector Union |
Manufacturer ID | KBH2-R3S |
Shape | Straight |
Material | PBT |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Material nut | POM |
Extended | No |
Weight | 22.5 g |
D | 17.6 mm |
H | 17 mm |
L | 27.5 mm |