

€8.31/ pieceexcl. VAT
€10.06incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KB |
Type | Female Connector |
Manufacturer ID | KBE1-06 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 6 mm |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Material nut | POM |
Extended | No |
Weight | 27 g |
D | 13.6 mm |
H1 | 17 mm |
H2 | 17 mm |
L | 35.5 mm |
M | 17 |
T | 14 mm |