

€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Extended Plug-in Elbow |
Manufacturer ID | KQ2W08-99A |
Shape | L-shaped |
Material | PBT / Brass |
Tube Outside Diameter | 8 mm |
Stem Outside Diameter | 8 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | Yes |
Weight | 3.5 g |
D1 | 13.2 mm |
D2 | 10 mm |
L1 | 17.2 mm |
L2 | 41.9 mm |
M | 14.2 |