

€16.98/ pieceexcl. VAT
€20.55incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KG |
Type | Extended Male Elbow |
Manufacturer ID | KGW06-M5 |
Shape | L-shaped |
Material | Stainless steel 301, PBT |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Material nut | Stainless steel 303 |
Extended | Yes |
Weight | 11 g |
D1 | 12.8 mm |
D2 | 8 mm |
H | 8 mm |
L1 | 20 mm |
L2 | 30.5 mm |
M | 17 |