SMC

SMC Exhaust cleaner, male thread R3/8", AMC310-03

  • ERIKS:11948796
Image 1
▪ Size: 3 (3/8)
▪ Thread: 1 (Male Thread)
▪ Thread Style: Rc(PT), R(PT)
▪ Port Size: 03 (3/8)
▪ Accessory: None
Save to list

€80.44/ pieceexcl. VAT

€97.33incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AMC
Housing material
Metal
Port thread type
BSPT (R)
Port Size
3/8 in
Noise insulation
35
Ambient temperature
from -5 to 60 °C
Spare parts & accessories
Product Image

SMC Bracket BE30

  • Eriks:24116124
  • Manufacturer:BE30

€6.29/ pieceexcl. VAT

€7.61incl. VAT

Estimated delivery date - 13/11/2026
Product Image

SMC Filter element AMC-EL3

  • Eriks:11948797
  • Manufacturer:AMC-EL3

€36.16/ pieceexcl. VAT

€43.75incl. VAT

1 In stock - Estimated delivery date 10/11/2026