SMC

SMC Exhaust cleaner, male thread R3/4", AMC510-06

  • ERIKS:24114989
Image 1
▪ Size: 5 (3/4)
▪ Thread: 1 (Male Thread)
▪ Thread Style: Rc(PT), R(PT)
▪ Port Size: 06 (3/4)
▪ Accessory: None
Save to list

€106.26/ pieceexcl. VAT

€128.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AMC
Housing material
Metal
Port thread type
BSPT (R)
Port Size
3/4 in
Noise insulation
35
Ambient temperature
from -5 to 60 °C
Spare parts & accessories
Product Image

SMC Bracket BE50

  • Eriks:24116158
  • Manufacturer:BE50

€7.25/ pieceexcl. VAT

€8.77incl. VAT

Estimated delivery date - 13/11/2026
Product Image

SMC Filter element AMC-EL5

  • Eriks:11926874
  • Manufacturer:AMC-EL5

€48.86/ pieceexcl. VAT

€59.12incl. VAT

Estimated delivery date - 13/11/2026