

€356.29/ pieceexcl. VAT
€431.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AMC |
Housing material | Metal |
Port thread type | BSPT (R) |
Port Size | 2 in |
Noise insulation | 35 |
Ambient temperature | from -5 to 60 °C |
€145.89/ pieceexcl. VAT
€176.53incl. VAT
Estimated delivery date - 12/11/2026