

€129.07/ pieceexcl. VAT
€156.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AMC |
Housing material | Metal |
Port thread type | BSPT (R) |
Port Size | 1 in |
Noise insulation | 35 |
Ambient temperature | from -5 to 60 °C |
€7.25/ pieceexcl. VAT
€8.77incl. VAT
Estimated delivery date - 13/11/2026€65.03/ pieceexcl. VAT
€78.69incl. VAT
Estimated delivery date - 13/11/2026