

€228.04/ pieceexcl. VAT
€275.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AMP |
Housing material | Aluminium alloy |
Port thread type | BSPT (R) |
Port Size | 1/4 in |
Noise insulation | 40 |
Ambient temperature | from 5 to 50 °C |
Filtration level | 0.01 µm |