SMC

SMC Exhaust cleaner, female thread R1/4", AMC220-02

  • ERIKS:24114985
Image 1
▪ Size: 2 (1/4)
▪ Thread: 2 (Female Thread)
▪ Thread Style: Rc(PT), R(PT)
▪ Port Size: 02 (1/4)
▪ Accessory: None
Save to list

€63.62/ pieceexcl. VAT

€76.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AMC
Housing material
Metal
Port thread type
BSPT (R)
Port Size
1/4 in
Noise insulation
35
Ambient temperature
from -5 to 60 °C
Spare parts & accessories
Product Image

SMC Bracket BE20

  • Eriks:24116098
  • Manufacturer:BE20

€3.66/ pieceexcl. VAT

€4.43incl. VAT

Estimated delivery date - 13/11/2026