SMC

SMC Exhaust cleaner, female thread R1/2", AMC520-04BD

  • ERIKS:12732158
Image 1
▪ Size: 5 (3/4)
▪ Thread: 2 (Female Thread)
▪ Thread Style: Rc(PT), R(PT)
▪ Port Size: 04 (1/2)
▪ Accessory: BD (Bracket+Drain Guide)
Save to list

€120.13/ pieceexcl. VAT

€145.36incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AMC
Housing material
Metal
Port thread type
BSPT (R)
Port Size
1/2 in
Noise insulation
35
Ambient temperature
from -5 to 60 °C
Spare parts & accessories
Product Image

SMC Filter element AMC-EL5

  • Eriks:11926874
  • Manufacturer:AMC-EL5

€48.86/ pieceexcl. VAT

€59.12incl. VAT

Estimated delivery date - 12/11/2026
Product Image

SMC Bracket BE50

  • Eriks:24116158
  • Manufacturer:BE50

€7.25/ pieceexcl. VAT

€8.77incl. VAT

Estimated delivery date - 12/11/2026