

€80.44/ pieceexcl. VAT
€97.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AMC |
Housing material | Metal |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Noise insulation | 35 |
Ambient temperature | from -5 to 60 °C |
€6.29/ pieceexcl. VAT
€7.61incl. VAT
Estimated delivery date - 13/11/2026€36.16/ pieceexcl. VAT
€43.75incl. VAT
1 In stock - Estimated delivery date 10/11/2026