SMC

SMC Exhaust cleaner, female thread G1/2", AMC520-F04

  • ERIKS:12732160
Image 1
▪ Size: 5 (3/4)
▪ Thread: 2 (Female Thread)
▪ Thread Style: F [G(PF)]
▪ Port Size: 04 (1/2)
▪ Accessory: None
Save to list

€106.26/ pieceexcl. VAT

€128.57incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AMC
Housing material
Metal
Port thread type
BSPP (G)
Port Size
1/2 in
Noise insulation
35
Ambient temperature
from -5 to 60 °C
Spare parts & accessories
Product Image

SMC Filter element AMC-EL5

  • Eriks:11926874
  • Manufacturer:AMC-EL5

€48.86/ pieceexcl. VAT

€59.12incl. VAT

Estimated delivery date - 16/11/2026
Product Image

SMC Bracket BE50

  • Eriks:24116158
  • Manufacturer:BE50

€7.25/ pieceexcl. VAT

€8.77incl. VAT

Estimated delivery date - 16/11/2026