SMC

SMC EVNB714A-F50A-5D-Q ventiel 2/2

  • ERIKS:12507849
Image 1
▪ Area Code: E (Europe)
▪ Size: 7 [ø50(ø33)]
▪ Valve Type: 4 [NC (Operating Pressure 1MPa)]
▪ Sealant: A (NBR Seal)
▪ Body Material: Standard (Bronze Body)
▪ Thread: F (G(PF))
▪ Port Size: 50A (2)
▪ Voltage: 5 (24VDC)
▪ Lead Wire: D (DIN Terminal)
▪ Bracket: None
▪ CE Marked: Q (CE Marked)
Save to list

€441.09/ pieceexcl. VAT

€533.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VNB