SMC

SMC Escapement, 2-finger type MIW12-12D

  • ERIKS:24129575
Image 1
▪ Bore Size: 12mm
▪ Thread: M Thread:8~25 Bore, Rc: 32 Bore
▪ Stroke: 12mm
▪ Finger Option: Basic Style (Standard)
▪ Stroke Adjusting Unit: No
▪ Scraper: No
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€280.64/ pieceexcl. VAT

€339.57incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MIW
Function
Feed separator
Bore diameter
12 mm
Operation
Double acting
Stroke length
12 mm
Connection
M 5