SMC

SMC Energy saving type, pilot operated, 2/2-way solenoid valve VXED2140-04F-5DO1

  • ERIKS:13595186
Image 1
▪ Model: 21
▪ Orifice Diameter: 4 (15 mm)
▪ Valve/Body Configuration: 0 (N.C./Single Unit)
▪ Solenoid Valve Option: Brass Body (Aluminum for Air Type), NBR Seal, Class B
▪ Suffix: Standard
▪ Port Size: 04 (1/2)
▪ Thread Type: F (G)
▪ Rated Voltage: 5 (24VDC)
▪ Electrical Entry: DO (DIN Connector without Connector)
▪ Bracket: None
Save to list

€81.84/ pieceexcl. VAT

€99.03incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
VXE
Type
VXED