

€544.48/ pieceexcl. VAT
€658.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 25 mm |
Stroke length | 50 mm |
Port Size | G 1/8 in |
Length | 131 mm |
Width | 62 mm |
Height | 92 mm |