

€663.70/ pieceexcl. VAT
€803.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Port Size | M 5 mm |
Port Size | G 1/8" in |
Connection | G1/8, M5 |
Table diameter | 88 mm |
Length | 170 mm |
Width | 84 mm |
Height | 75 mm |