

€627.22/ pieceexcl. VAT
€758.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 25 mm |
Port Size | M 5 mm |
Port Size | G 1/8" in |
Connection | G1/8, M5 |
Table diameter | 70 mm |
Length | 152 mm |
Width | 80 mm |
Height | 66 mm |