

€556.10/ pieceexcl. VAT
€672.88incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 21 mm |
Port Size | M 5 mm |
Port Size | G 1/8" in |
Connection | G1/8, M5 |
Table diameter | 65 mm |
Length | 127 mm |
Width | 70 mm |
Height | 57 mm |