

€817.97/ pieceexcl. VAT
€989.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 32 mm |
Port Size | M 5 mm |
Port Size | G 1/8" in |
Connection | G1/8, M5 |
Table diameter | 98 mm |
Length | 189 mm |
Width | 95 mm |
Height | 86 mm |