▪ Model: 20 (1500 L/min)▪ Pressure Range: 5 (0.005~0.9MPa)▪ Power Voltage: 0 (24VDC)▪ Input Signal: 3 (Voltage Style 0~10VDC)▪ Monitor Output: 3 (Switch Output PNP)▪ Thread: F (G[PF])▪ Port Size: 2 (1/4 [2000,3000])▪ Accessory: B (Flat Bracket)▪ Cable Connector: N (w/oCable Connector)▪ Pressure Display Unit: 3 (Bar)▪ Options: None