

€4.94/ pieceexcl. VAT
€5.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KB |
Type | Elbow Module |
Manufacturer ID | KBV2-08 |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 8 mm |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Material nut | POM |
Extended | No |
Weight | 8.3 g |
D1 | 15.2 mm |
D2 | 17.6 mm |
D3 | 21 mm |
L1 | 28.5 mm |
L2 | 36 mm |
L3 | 10.1 mm |
M | 18.5 |