

€1.22/ pieceexcl. VAT
€1.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | M/MS |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Threaded connection 1 | Internal thread (M) |
Connection 1 thread size | M 5x0.8 |
Threaded connection 2 | Internal thread (M) |
Connection 2 thread size | M 5x0.8 |