SMC

SMC Einschraubwinkel KFG2L1613-04S

  • ERIKS:14205110
Image 1
▪ Applicable Tube O.D. x I.D.: 1613 (Ø16 x Ø13)
▪ Port Size: 04 (Rc1/2)
▪ Sealant: S (Sealant)
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KFG2
Type
KFG2L
Manufacturer ID
KFG2L1613-04S
Shape
L-shaped
Material
Stainless steel 316
Tube Outside Diameter
16 mm
Thread type
External thread BSPT (R)
Thread Size
1/2
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 150 °C
Pre-coated thread
Yes
Seal material
FKM
Release sleeve material
Stainless steel 316
Grab ring material
Stainless steel 316