SMC

SMC Ecdra1bs80-180 draaicilinder

  • ERIKS:24122212
Image 1
▪ Magnet: D (Built-in Magnet)
▪ Mounting: B (Basic)
▪ Shaft Type: S (Single Shaft)
▪ Angle Adjusting Unit: None
▪ Type: Pneumatic
▪ Size: 80mm
▪ Port Thread: TF (G)
▪ Rotation Angle: 180°
▪ Air Cushion: None
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€420.17/ pieceexcl. VAT

€508.41incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CRA1-Z