

€23.93/ pieceexcl. VAT
€28.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AQ |
Fitting type | Quick exhaust valve |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Temperature range | from -5 to 60 °C |