

€276.32/ pieceexcl. VAT
€334.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AMG |
Port thread type | Parallel (G) |
Port Size | 3/4 in |
Operation temperature | from -5 to 60 °C |
Max. operation pressure | 1 MPa |
Maximum flow rate | 2,200 l/min |