SMC

SMC E/P pressure regulator ITV3050-31F4BL

  • ERIKS:13369397
Image 1
▪ Model: 30 (4000 L/min)
▪ Pressure Range: 5 (0.005~0.9MPa)
▪ Power Voltage: 0 (24VDC)
▪ Input Signal: 3 (Voltage Style 0~10VDC)
▪ Monitor Output: 1 (Analog Output 1~5VDC)
▪ Thread: F (G[PF])
▪ Port Size: 4 (1/2 [3000])
▪ Accessory: B (Flat Bracket)
▪ Cable Connector: L (Right Angle Style 3m)
▪ Pressure Display Unit: MPa
▪ Options: None
Save to list

646,23 €/ pieceexcl. VAT

781,94 €incl. VAT

Estimated delivery date - 29.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ITV
Type
ITV3000