▪ Pressure Range: 5 (0.9 MPa)▪ Power Supply Voltage: 0 (24 V DC)▪ Input Signal: 0 (Current 4 to 20 mA [Sink Type])▪ Monitor Output: 3 (Switch Output/PNP Output)▪ Thread Type: F (G)▪ Port Size: 1 (1/8)▪ Bracket: B (Flat Bracket)▪ Cable Connector Type: N (Without Cable Connector)▪ Pressure Display Unit: MPa▪ Options: None