SMC

SMC E/P pressure regulator ITV1010-04F2N

  • ERIKS:13632238
Image 1
▪ Pressure Range: 1 (0.1 MPa)▪ Power Supply Voltage: 0 (24 V DC)▪ Input Signal: 0 (Current 4 to 20 mA [Sink Type])▪ Monitor Output: 4 [Analog Output 4~20mA (Sink type/+COM type)]▪ Thread Type: F (G)▪ Port Size: 2 (1/4)▪ Bracket: Without Bracket▪ Cable Connector Type: N (Without Cable Connector)▪ Pressure Display Unit: MPa▪ Options: None
Save to list

€435.46/ pieceexcl. VAT

€526.91incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ITV
Type
ITV1000