▪ Pressure Range: 1 (0.1 MPa)▪ Power Supply Voltage: 0 (24 V DC)▪ Input Signal: 0 (Current 4 to 20 mA [Sink Type])▪ Monitor Output: 1 (Analog Output 1 to 5 VDC)▪ Thread Type: F (G)▪ Port Size: 1 (1/8)▪ Bracket: B (Flat Bracket)▪ Cable Connector Type: N (Without Cable Connector)▪ Pressure Display Unit: 3 (bar)▪ Options: None