

€87.59/ pieceexcl. VAT
€105.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | C75 |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 40 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0.5 to 10 bar |