SMC

SMC Dual rod cylinder, slide bearing CXSM25-25

  • ERIKS:12787600
Image 1
▪ Thread port: M5 (Rc (PT) for sizes 25 to 32)
▪ Bore Size: 25mm
▪ Lube-retainer: Without Stable Lubrication Function
▪ Stroke: 25mm
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
▪ Number: 2 pcs. [Or None in the Case of No Switch]
Save to list

€266.39/ pieceexcl. VAT

€322.33incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
CXS
Type
CXSM
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
25 mm
Stroke length
25 mm
Port Size
R1/8 in