

€277.74/ pieceexcl. VAT
€336.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CXS |
Type | CXSL |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 10 mm |
Stroke length | 45 mm |
Port Size | M 5 mm |