

€15.06/ pieceexcl. VAT
€18.22incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KG |
Type | Different Diameter Tee |
Manufacturer ID | KGT06-08 |
Shape | T-shape |
Material | Stainless steel 301, PBT |
Tube Outside Diameter Unequal | 6 x 8 mm |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | Stainless steel 303 |
Extended | No |
Weight | 8 g |
D1 | 15.2 mm |
D2 | 12.8 mm |
L1 | 22.5 mm |
L2 | 20 mm |