

€2.83/ pieceexcl. VAT
€3.42incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | DH |
Material | Brass |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 1/4" BSPT(R) |
Maximum operating pressure | 10 bar |