

€20.37/ pieceexcl. VAT
€24.65incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KG |
Type | Delta Branch |
Manufacturer ID | KGUD06-02S |
Shape | Y-shape |
Material | Stainless steel 301, PBT |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Material nut | Stainless steel 303 |
Extended | No |
Weight | 29 g |
D1 | 12.8 mm |
D2 | 15.2 mm |
H | 17 mm |
L | 53.5 mm |
M | 17 |