

€7.67/ pieceexcl. VAT
€9.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | DE |
Material | Brass |
Shape | Bulkhead |
Connection 1 | 10 mm |
Maximum operating pressure | 10 bar |