▪ Compact Cylinder, Double Acting Double Rod ▪ Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 ▪ Standard stroke range (mm): 5 to 100 ▪ Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore) ▪ Can mount small auto switches on 4 surfaces