

€14.50/ pieceexcl. VAT
€17.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KFG2 |
Type | KFG2H |
Material | Stainless steel 316 |
Shape | Straight |
Connection 1 | 6x4 mm |
Connection 2 | 1/4" BSPT(R) |
Ambient temperature | from -5 to 150 °C |
Operating pressure | from -1 to 10 bar |