

€9.64/ pieceexcl. VAT
€11.66incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KN |
Type | KNL |
Connection | 6 mm |
Max. temperature | 60 ° |
Weight | 0.05 kg |
Max. operation pressure | 10 bar |
Diameter | 2 mm |
Length | 300 mm |
Material | Copper |